PHS 08B-1BH95
Description
PHS 08B-1BH95 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH95
BDI # 1285156
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
PHS 08B-1B95
Description
PHS 08B-1B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B95
BDI # 1285155
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore
PHS 08B-1A95
Description
PHS 08B-1A95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A95
BDI # 1285035
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.122
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.414
Pitch Diameter - Millimeter:
384.11
Mounting Method:
Rough Bore