PHS 08B-2BH21
Description
PHS 08B-2BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2BH21
BDI # 1285263
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore