PHS 08B-3BH16
Description
PHS 08B-3BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3BH16
BDI # 1285363
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
PHS 08B-3BH12
Description
PHS 08B-3BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3BH12
BDI # 1285355
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
PHS 08B-3BH17
Description
PHS 08B-3BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3BH17
BDI # 1285365
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
PHS 08B-3B27
Description
PHS 08B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B27
BDI # 1285384
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
PHS 08B-3B28
Description
PHS 08B-3B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-3B28
BDI # 1285386
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.466
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.43
Mounting Method:
Rough Bore