PHS 100-1BH24
Description
PHS 100-1BH24 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH24
BDI # 24760725
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Outside Diameter - Millimeter:
260.35
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing