PHS 12B-2TB76
Description
PHS 12B-2TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB76
BDI # 1286167
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Bushed
PHS 12B-2TB70
Description
PHS 12B-2TB70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB70
BDI # 1286166
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
PHS 12B-2TB65
Description
PHS 12B-2TB65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB65
BDI # 1286165
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Bushed
PHS 12B-2TB60
Description
PHS 12B-2TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB60
BDI # 1286164
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
PHS 12B-2TB57
Description
PHS 12B-2TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB57
BDI # 1286163
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed