PHS 140-1A28
Description
PHS 140-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A28
BDI # 1290241
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore