PHS 160-1A40
Description
PHS 160-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A40
BDI # 1290738
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Rough Bore