PHS 16B-1B45
Description
PHS 16B-1B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B45
BDI # 1286357
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
PHS 16B-1BH45
Description
PHS 16B-1BH45 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH45
BDI # 1286358
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore
PHS 16B-1A45
Description
PHS 16B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A45
BDI # 1286270
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.335
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.12
Mounting Method:
Rough Bore