PHS 20B-1B46
Description
PHS 20B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B46
BDI # 1286719
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.317
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.024
Pitch Diameter - Millimeter:
465.25
Mounting Method:
Rough Bore