PHS 20B-2BH15
Description
PHS 20B-2BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-2BH15
BDI # 1286811
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore