Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 24B-1TBH13

COMPARE

PHS 24B-1TBH13

Description
PHS 24B-1TBH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1TBH13

BDI # 1286984

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 6.268
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.986
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 159.2
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1BH13

COMPARE

PHS 24B-1BH13

Description
PHS 24B-1BH13 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1BH13

BDI # 1286932

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.268

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY