PHS 28B-2C57
Description
PHS 28B-2C57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C57
BDI # 1287185
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore
PHS 28B-2C54
Description
PHS 28B-2C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C54
BDI # 1287184
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.097
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.096
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Rough Bore
PHC 28B-2ZP-C/L
Description
PHC 28B-2ZP-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 28B-2ZP-C/L
BDI # 1281057
Features
Roller Width - Inch:
1.22
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
27.94
Inch - Metric:
Metric
Material:
Zinc Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHS 28B-2CH43
Description
PHS 28B-2CH43 SPROCKET ; NON-RETURNABLE
Part # PHS 28B-2CH43
BDI # 1287181
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
C-Hub Both Sides
PHS 28B-2C40
Description
PHS 28B-2C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C40
BDI # 1287180
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore