PHS 35-1A54
Description
PHS 35-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1A54
BDI # 1287380
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore