PHS 35-1A28
Description
PHS 35-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1A28
BDI # 1287371
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
PHS 35-1B28
Description
PHS 35-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1B28
BDI # 1287406
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore