PHS 35-2B72
Description
PHS 35-2B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B72
BDI # 1287475
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore