PHS 35-2B76
Description
PHS 35-2B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B76
BDI # 1287476
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
PHS 35-2B102
Description
PHS 35-2B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B102
BDI # 1287480
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.177
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.396
Pitch Diameter - Millimeter:
309.296
Mounting Method:
Rough Bore
PHS 35-2B84
Description
PHS 35-2B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B84
BDI # 1287477
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
PHS 35-2B95
Description
PHS 35-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B95
BDI # 1287478
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.342
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.561
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore
PHS 35-2B68
Description
PHS 35-2B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B68
BDI # 1287474
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.12
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.336
Pitch Diameter - Millimeter:
206.24
Mounting Method:
Rough Bore