PHS 40-1BH8
Description
PHS 40-1BH8 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1BH8
BDI # 24760704
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing