YAR 205-100-2F
Description
YAR 205-100-2F INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # YAR 205-100-2F
BDI # 1422045
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564864
Mounting Method:
Set Screw
YAR 207-107-2F
Description
YAR 207-107-2F INSERT BALL BRG ; 1-7/16" BORE IR WID 2.835" OD
Part # YAR 207-107-2F
BDI # 1422081
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564876
Mounting Method:
Set Screw
YAR 208-108-2LPW/ZM
Description
YAR 208-108-2LPW/ZM INSERT BALL BRG ; NON RETURNABLE
Part # YAR 208-108-2LPW/ZM
BDI # 663638
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
21
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.22
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Optional Eccentric Collar | Zmarc Coated Insert | With Set Screw
Global Part Number GPN:
553458
Housing Style:
2 Bolt Flange Block
Housing Material:
Composite
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2