6309-RS1Z/C3GJN
Description
6309-RS1Z/C3GJN DEEP GROOVE BALL BRG
Part # 6309-RS1Z/C3GJN
BDI # 1261721
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
87508
Description
87508 DEEP GROOVE BALL BRG ; 40MM ID 80MM OD 24MM W 1 SEAL 1 SHIELD
Part # 87508
BDI # 663287
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
6307-RS1Z/GJN
Description
6307-RS1Z/GJN DEEP GROOVE BALL BRG ; 35MMX80MMX21MM SINGLE ROW 24EA/PAK
Part # 6307-RS1Z/GJN
BDI # 1260904
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No