8707 / 0.875X1.499X0.25 CRWA1 V
Description
CRSEAL 8707 / 0.875X1.499X0.25 CRWA1 V ; DBL LIP SEAL
Part # 8707
BDI # 1297539
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603521
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181157
11139 / 1.125X1.626X0.25 CRWA5 V
Description
CRSEAL 11139 / 1.125X1.626X0.25 CRWA5 V ; DBL LIP SEAL
Part # 11139
BDI # 1239383
Features
Housing Bore - Millimeter:
41.3
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180977
28X40X8 HMSA10 RG
Description
CRSEAL 28X40X8 HMSA10 RG DBL LIP SEAL ; 1.102MM SHAFT DIA 40MM HOUSING BORE
Part # 28X40X8 HMSA10 RG
BDI # 1257751
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607155
532866 / 1.063X1.512X0.256 CRW1 P
Description
CRSEAL 532866 / 1.063X1.512X0.256 CRW1 P ; SGL LIP SEAL
Part # 532866
BDI # 1253867
Features
Housing Bore - Millimeter:
38.405
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.512
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604331