710X760X20 HSS5 H
Description
CRSEAL 710X760X20 HSS5 H SGL LIP SEAL
Part # 710X760X20 HSS5 H
BDI # 22780605
Features
Housing Bore - Millimeter:
760
Nominal Width - Millimeter:
20
Housing Bore - Inch:
29.921
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
710X760X20 HSS8 H
Description
CRSEAL 710X760X20 HSS8 H SGL LIP SEAL
Part # 710X760X20 HSS8 H
BDI # 22780779
Features
Housing Bore - Millimeter:
760
Nominal Width - Millimeter:
20
Housing Bore - Inch:
29.921
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
27.953
Shaft Diameter - Millimeter:
710
Inch - Metric:
Metric
1132-1300-48 HDS7 H
Description
CRSEAL 1132-1300-48 HDS7 H SGL LIP SEAL
Part # 1132-1300-48 HDS7 H
BDI # 22782307
Features
Housing Bore - Millimeter:
1300
Nominal Width - Millimeter:
48
Housing Bore - Inch:
51.181
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
44.567
Shaft Diameter - Millimeter:
1132
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty
3193449 / 31.938X33.75X0.875 HDS7 H
Description
CRSEAL 3193449/31.938X33.75X0.875 HDS7 H ; SGL LIP SEAL
Part # 3193449
BDI # 22779575
Features
Housing Bore - Millimeter:
857.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31.938
Shaft Diameter - Millimeter:
811.225
Inch - Metric:
Inch
Other Features:
Heavy Duty
2632-2800-48 HDS7 H
Description
CRSEAL 2632-2800-48 HDS7 H SGL LIP SEAL
Part # 2632-2800-48 HDS7 H
BDI # 22782277
Features
Housing Bore - Millimeter:
2800
Nominal Width - Millimeter:
48
Housing Bore - Inch:
110.236
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
103.622
Shaft Diameter - Millimeter:
2632
Inch - Metric:
Metric
Other Features:
Large | Heavy Duty