PHS 80-1AH15
Description
PHS 80-1AH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1AH15
BDI # 1292066
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
PHS 50-1AH15
Description
PHS 50-1AH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1AH15
BDI # 1292107
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
PHS 16B-1AH15
Description
PHS 16B-1AH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1AH15
BDI # 1286236
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
PHS 08B-1AH15
Description
PHS 08B-1AH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1AH15
BDI # 1284939
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore