PHS 24B-1TBH22
Description
PHS 24B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TBH22
BDI # 1286998
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.54
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Bushed
PHS 16B-1TBH22
Description
PHS 16B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TBH22
BDI # 1286431
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
PHS 10B-2TB22
Description
PHS 10B-2TB22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2TB22
BDI # 1285755
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed
PHS 12B-1TBH22
Description
PHS 12B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TBH22
BDI # 1286034
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
PHS 10B-1TBH22
Description
PHS 10B-1TBH22 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1TBH22
BDI # 1285645
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Bushed