PHS 50-1TB47
Description
PHS 50-1TB47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB47
BDI # 1288064
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Bushed
PHS 40-1TB47
Description
PHS 40-1TB47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB47
BDI # 1287701
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Bushed
PHS 60-1TB47
Description
PHS 60-1TB47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1TB47
BDI # 1288330
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.229
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.654
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed