PHS 200-1C54
Description
PHS 200-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 200-1C54
BDI # 1292002
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.422
Pitch Diameter - Millimeter:
1092.073
Mounting Method:
Rough Bore
PHS 180-1C54
Description
PHS 180-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1C54
BDI # 1291952
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.696
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.98
Pitch Diameter - Millimeter:
982.878
Mounting Method:
Rough Bore