5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307M
Description
5307M ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307M
BDI # 662969
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256357
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5314C
Description
5314C ANG CONTACT BALL BRG ; 70MM BORE 150MM OD 63.5MM WD
Part # 5314C
BDI # 663061
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256469
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307CZZ
Description
5307CZZ ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 34.9MM WD
Part # 5307CZZ
BDI # 662967
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256355
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7319 BECBY
Description
7319 BECBY ANG CONTACT BALL BRG ; 95MM BORE 200MM OD 45MM WD SINGLE ROW
Part # 7319 BECBY
BDI # 1265768
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257493
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)