PHS 24B-1B29
Description
PHS 24B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1B29
BDI # 1286955
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
PHS 24B-1A29
Description
PHS 24B-1A29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A29
BDI # 1286901
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
PHS 24B-2B29
Description
PHS 24B-2B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-2B29
BDI # 1287045
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Rough Bore
PHS 24B-1TB29
Description
PHS 24B-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB29
BDI # 1287005
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.874
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.693
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
352.39
Mounting Method:
Bushed