PHS 20B-1TBH33
Description
PHS 20B-1TBH33 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH33
BDI # 1292287
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
PHS 20B-1A33
Description
PHS 20B-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A33
BDI # 1286622
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Rough Bore
PHS 100-1A33
Description
PHS 100-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1A33
BDI # 1288684
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Rough Bore
PHS 20B-1B33
Description
PHS 20B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1B33
BDI # 1286704
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Rough Bore