PHS 160-1A40
Description
PHS 160-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A40
BDI # 1290738
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Rough Bore
PHS 160-1C40
Description
PHS 160-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1C40
BDI # 1291873
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.497
Mounting Method:
Rough Bore
PHS 32B-2C40
Description
PHS 32B-2C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2C40
BDI # 1287302
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.491
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.47
Mounting Method:
Rough Bore
PHS 32B-1C40
Description
PHS 32B-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1C40
BDI # 1287244
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.491
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.47
Mounting Method:
Rough Bore
PHS 32B-1TB40
Description
PHS 32B-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1TB40
BDI # 1287275
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
25.491
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.612
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
647.47
Mounting Method:
Bushed