PHP 50L100RSB
Description
PHP 50L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50L100RSB
BDI # 1289095
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.939
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
151.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHS 06B-1A50
Description
PHS 06B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A50
BDI # 1284586
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
PHS 06B-1BH50
Description
PHS 06B-1BH50 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH50
BDI # 1284688
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
PHP 50L075RSB
Description
PHP 50L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50L075RSB
BDI # 1289029
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.939
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
151.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 50L050RSB
Description
PHP 50L050RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 50L050RSB
BDI # 1288964
Features
Pitch Diameter - Inch:
5.969
Inch - Metric:
Inch
Outside Diameter - Inch:
5.939
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
151.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7