618/630 MA/C4
Description
618/630 MA/C4 DEEP GROOVE BALL BRG ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C4
BDI # 1255689
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
618/630 MA/C3
Description
618/630 MA/C3 DEEP GROOVE BALL BRG ; 780MMX69MM SINGLE ROW
Part # 618/630 MA/C3
BDI # 1255688
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/630 MA
Description
618/630 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/630 MA
BDI # 1267934
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2165
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
577
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass