Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.2 - 2.1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
5.476
Voltage:
110-115/50-60 VAC
VP542-3G1-02TB
Description
VP542-3G1-02TB 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP542-3G1-02TB
BDI # 25599929
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Body Ported | Internal Pilot | Standard | Grommet | Without Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
4.815
Voltage:
110-115/50-60 VAC
VP344-3LZ1-A
Description
VP344-3LZ1-A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP344-3LZ1-A
BDI # 25805251
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Base Mounted | Without Sub Plate | Internal Pilot | Standard | Non Locking Push | L Plug Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
4.031
Voltage:
110-115/50-60 VAC
VQZ1121-3L1-M5-F
Description
VQZ1121-3L1-M5-F, 1000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ1121-3L1-M5-F
BDI # 25600339
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.26 - 0.19 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style | With Bracket
Overall Length - Inch:
3.205
Voltage:
110-115/50-60 VAC
VP344-3DZ1-02A
Description
VP344-3DZ1-02A 3 PORT POPPET TYPE VALVE (SMARTCATALOG)
Part # VP344-3DZ1-02A
BDI # 25741692
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch:
4.445
Voltage:
110-115/50-60 VAC