Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
5.551
Voltage:
115 VAC
VP7-8-FIG-D-CNB04
Description
VP7-8-FIG-D-CNB04 VALVE, SOL, 115VAC (SMARTCATALOG)
Part # VP7-8-FIG-D-CNB04
BDI # 25742691
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Bottom Porting | With Indicator Light
Overall Length - Inch:
8.543
Voltage:
115 VAC
VS7-6-FHG-D-9Z(AC115V)
Description
VS7-6-FHG-D-9Z(AC115V)
Part # VS7-6-FHG-D-9Z(AC115V)
BDI # 17879456
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
7.008
Voltage:
115 VAC
VP7-8-FG-S-CZ
Description
VP7-8-FG-S-CZ VALVE ISO SGL SOL SIZE 2 (SMARTCATALOG)
Part # VP7-8-FG-S-CZ
BDI # 25805086
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
6.634
Voltage:
115 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light
Overall Length - Inch:
7.087
Voltage:
115 VAC