Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate - Dual Exhaust | DIN Connector
Voltage:
24/60 VAC
Overall Width - Inch:
2.126
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.83 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Overall Length - Inch:
2.126
Voltage:
24/60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | DIN Connector
Overall Length - Inch:
7.756
Voltage:
24/60 VAC
NVS3115-0107FP5
Description
NVS3115-0107FP5 ; VS3 CLASS 1 SOL VALVE 3-PORT
Part # NVS3115-0107FP5
BDI # 18588859
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | With Indicator Light | DIN Connector with 6FT Cord | In/Out Position
Overall Length - Inch:
3.602
Voltage:
24/60 VAC
NVS3114-0007DP
Description
NVS3114-0007DP ; VALVE SOLENOID OPR MANIFOLD MT
Part # NVS3114-0007DP
BDI # 17854216
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | For Manifold | DIN Connector | In/Out Position
Voltage:
24/60 VAC