815-23R1.44-DS-SS
Description
815-23R1.44-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 32101
BDI # 336345
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
820-29R1.44-DMS-SS
Description
820-29R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 121133S
BDI # 336450
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.98
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
7.028
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
177.292
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
2256-18R1-DMS-SS
Description
2256-18R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 125924S
BDI # 24481060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.819
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
880-12R30M-DMS
Description
880-12R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12395
BDI # 336518
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.799
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
2260-18R23M-RMS
Description
2260-18R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 121023
BDI # 336170
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.78
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2260
Mounting Method:
Finished Bore