820-21R1-WL
Description
820-21R1-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 32866
BDI # 336743
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
820-21R1.25-WL
Description
820-21R1.25-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 32867
BDI # 336744
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore
881-21R1-DMS-SS
Description
881-21R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 32473
BDI # 336548
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
881-21R1.25-DS-SS
Description
881-21R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 32062
BDI # 336556
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
815-21R30M-DS
Description
815-21R30M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12054N
BDI # 24480676
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.079
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815
Mounting Method:
Finished Bore