Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 5

Next

Compare
W40-14M-65-FL

COMPARE

W40-14M-65-FL

Description
W4014M65 SYNCHRONOUS PULLEY

TB WOODS

Part # W4014M65

BDI # 994086

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-14M-170-FL

COMPARE

P40-14M-170-FL

Description
P4014M170 SYNCHRONOUS PULLEY

TB WOODS

Part # P4014M170

BDI # 997122

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W36-14M-120-FL

COMPARE

W36-14M-120-FL

Description
W3614M120 SYNCHRONOUS PULLEY

TB WOODS

Part # W3614M120

BDI # 991729

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-14M-170-FL

COMPARE

P38-14M-170-FL

Description
P3814M170 SYNCHRONOUS PULLEY

TB WOODS

Part # P3814M170

BDI # 982411

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.388
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W34-14M-120-FL

COMPARE

W34-14M-120-FL

Description
W3414M120 SYNCHRONOUS PULLEY

TB WOODS

Part # W3414M120

BDI # 991347

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY