Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
W36-14M-120-FL

COMPARE

W36-14M-120-FL

Description
W3614M120 SYNCHRONOUS PULLEY

TB WOODS

Part # W3614M120

BDI # 991729

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-14M-170-FL

COMPARE

P36-14M-170-FL

Description
P3614M170 SYNCHRONOUS PULLEY

TB WOODS

Part # P3614M170

BDI # 983804

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-14M-115-FL

COMPARE

P36-14M-115-FL

Description
P3614M115 SYNCHRONOUS PULLEY

TB WOODS

Part # P3614M115

BDI # 988188

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W36-14M-90-FL

COMPARE

W36-14M-90-FL

Description
W3614M90 SYNCHRONOUS PULLEY

TB WOODS

Part # W3614M90

BDI # 990679

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W36-14M-65-FL

COMPARE

W36-14M-65-FL

Description
W3614M65 SYNCHRONOUS PULLEY

TB WOODS

Part # W3614M65

BDI # 994245

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.498
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY