LSR-32-PD
Description
LSR-32-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-32-PD
BDI # 843383
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
29.972
Other Features:
Low Profile | 1/2 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.18
LSR-40-PD
Description
LSR-40-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-40-PD
BDI # 843384
Features
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Base to Center of Shaft - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
38.1
Other Features:
Low Profile | 5/8 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.5
LSR-48-PD
Description
LSR-48-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-48-PD
BDI # 843385
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Base to Center of Shaft - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
47.625
Other Features:
Low Profile | 3/4 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.875
Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
Features
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992