8MX140S21-2517
Description
8MX140S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756669
Part # 8MX140S21-2517
BDI # 24302482
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
21