14MX50S20-3020
Description
14MX50S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756529
Part # 14MX50S20-3020
BDI # 24301978
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
14MX50S37-3020
Description
14MX50S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756530
Part # 14MX50S37-3020
BDI # 24301980
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed