P908M85-3020
Description
P908M85-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755768
Part # P908M85-3020
BDI # 24303718
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
85
8MX90S36-3020
Description
8MX90S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756642
Part # 8MX90S36-3020
BDI # 24302702
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX90S62-3020
Description
8MX90S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756643
Part # 8MX90S62-3020
BDI # 24302704
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
62
P908M50-3020
Description
P908M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755766
Part # P908M50-3020
BDI # 24303714
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
50