14MX80S20-3525
Description
14MX80S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756618
Part # 14MX80S20-3525
BDI # 24302058
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
14MX80S68-3525
Description
14MX80S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756620
Part # 14MX80S68-3525
BDI # 24302062
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
14MX80S37-3525
Description
14MX80S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756619
Part # 14MX80S37-3525
BDI # 24302060
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed