10-5V-1030-TB
Description
10-5V-1030-TB V-BELT SHEAVE ; QD BUSHED 101759633
Part # 10-5V-1030-TB
BDI # 24304521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
10
12-C-95-TB
Description
12-C-95-TB V-BELT SHEAVE ; QD BUSHED 101759821
Part # 12-C-95-TB
BDI # 24304959
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
12
P6014M115-4040
Description
P6014M115-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755636
Part # P6014M115-4040
BDI # 24303454
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
12-C-100-TB
Description
12-C-100-TB V-BELT SHEAVE ; QD BUSHED 101759823
Part # 12-C-100-TB
BDI # 24304913
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
12