10-3V-2500-TB
Description
10-3V-2500-TB V-BELT SHEAVE ; QD BUSHED 101759619
Part # 10-3V-2500-TB
BDI # 24304481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
4040
Number of Grooves:
10
P14414M85-4040
Description
P14414M85-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755802
Part # P14414M85-4040
BDI # 24302850
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
85