4-8V-2000-TB
Description
4-8V-2000-TB V-BELT SHEAVE ; QD BUSHED 101758208
Part # 4-8V-2000-TB
BDI # 24307635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
4
P11214M115-4545
Description
P11214M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755770
Part # P11214M115-4545
BDI # 24302786
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P11214M170-4545
Description
P11214M170-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755772
Part # P11214M170-4545
BDI # 24302790
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
6-8V-1900-TB
Description
6-8V-1900-TB V-BELT SHEAVE ; QD BUSHED 101758974
Part # 6-8V-1900-TB
BDI # 24309167
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
10-C-180-TB
Description
10-C-180-TB V-BELT SHEAVE ; QD BUSHED 101759753
Part # 10-C-180-TB
BDI # 24304769
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4545
Number of Grooves:
10