4-5V-3150-F
Description
4-5V-3150-F V-BELT SHEAVE ; QD BUSHED 101758174
Part # 4-5V-3150-F
BDI # 24307479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
P19214M55-F
Description
P19214M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755832
Part # P19214M55-F
BDI # 24302910
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
4-5V-3750-F
Description
4-5V-3750-F V-BELT SHEAVE ; QD BUSHED 101758176
Part # 4-5V-3750-F
BDI # 24307483
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
8
3-5V-3750-F
Description
3-5V-3750-F V-BELT SHEAVE ; QD BUSHED 101757825
Part # 3-5V-3750-F
BDI # 24306787
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
3