P6414M170-J
Description
P6414M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755656
Part # P6414M170-J
BDI # 24303494
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
P6420M115-J
Description
P6420M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755663
Part # P6420M115-J
BDI # 24303508
Features
Pitch Diameter - Inch:
16.041
Flange Outside Diameter - Millimeter:
429.997
Inch - Metric:
Metric
Outside Diameter - Inch:
15.871
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
407.441
Mounting Method:
Bushed
P6414M115-J
Description
P6414M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755654
Part # P6414M115-J
BDI # 24303490
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
W6414M120-J
Description
W6414M120-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756146
Part # W6414M120-J
BDI # 24304385
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.118
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed