6-8V-1900-J
Description
6-8V-1900-J V-BELT SHEAVE ; QD BUSHED 101758972
Part # 6-8V-1900-J
BDI # 24309163
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
6
P11214M115-J
Description
P11214M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755771
Part # P11214M115-J
BDI # 24302788
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115
5-8V-1900-J
Description
5-8V-1900-J V-BELT SHEAVE ; QD BUSHED 101758588
Part # 5-8V-1900-J
BDI # 24308395
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
5
W11214M90-J
Description
W11214M90-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756191
Part # W11214M90-J
BDI # 24304062
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
103
Face Width - Inch:
4.055
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
90
W11214M65-J
Description
W11214M65-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756190
Part # W11214M65-J
BDI # 24304060
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
77.013
Face Width - Inch:
3.032
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
65