1-B-110-SDS
Description
1-B-110-SDS V-BELT SHEAVE ; QD BUSHED 101756834
Part # 1-B-110-SDS
BDI # 24305135
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1-3V-800-SDS
Description
1-3V-800-SDS V-BELT SHEAVE ; QD BUSHED 101756756
Part # 1-3V-800-SDS
BDI # 24305129
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
1
1-B-136-SDS
Description
1-B-136-SDS V-BELT SHEAVE ; QD BUSHED 101756840
Part # 1-B-136-SDS
BDI # 24305147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
W808M12-SDS
Description
W808M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756174
Part # W808M12-SDS
BDI # 24304441
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
W908M12-SDS
Description
W908M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756183
Part # W908M12-SDS
BDI # 24304459
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.963
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
12